Skip Content
TAP HAND-MAINT 7305 BF 8-32 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7305 BF 8-32 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7305-11543
  • Mfr. Model # 7305-11543
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.6 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Tap Dimension Type Inch
  • Item Tap Set
  • Number of Pieces 3
  • Includes Taper, Plug, Bottoming Chamfer, and Sets
  • Overall Length 2"
  • Thread Length 3/4"
  • Standards Class 2B
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Grouping Tap Set
  • Tap Thread Size #8-32
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number 7305
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNC
  • Tap Finish Uncoated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list