TAP HAND-MAINT 7305 BF 12-24 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND-MAINT 7305 BF 12-24 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7305-11559
  • Mfr. Model # 7305-11559
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.1 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Tap Dimension Type Inch
  • Includes Taper, Plug, Bottoming Chamfer, and Sets
  • Item Tap Set
  • Number of Pieces 3
  • Thread Length 15/16"
  • Overall Length 2"
  • Thread Direction Right Hand
  • Standards Class 2B
  • Shank Dia. 0.220"
  • Tap Grouping Tap Set
  • Tap Thread Size #12-24
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number 7305
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list