!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, #12-24 THREAD, 15/16 IN THREAD L, 2⅜ IN LENGTH, PLUG

STRAIGHT FLUTE TAP, #12-24 THREAD, 15/16 IN THREAD L, 2⅜ IN LENGTH, PLUG

WIDIA GTD

STRAIGHT FLUTE TAP, #12-24 THREAD, 15/16 IN THREAD L, 2⅜ IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, #12-24 THREAD, 15/16 IN THREAD L, 2⅜ IN LENGTH, PLUG

STRAIGHT FLUTE TAP, #12-24 THREAD, 15/16 IN THREAD L, 2⅜ IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID7305-11557
  • Mfr. Model # 7305-11557
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1938
  • Shipping Weight 0.025 lbs

Product Details

Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-plug. (3-5 pitches)

Technical Specs

  • Item Hand Tap
  • Thread Standard UNC
  • Tap Material High Speed Steel
  • Thread Length 15/16 in
  • 75% Thread Drill Size 4.45 mm
  • Class of Fit 2B
  • Number of Flutes 4
  • 55% Thread Drill Size #13
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Primary Material Application ISO Code N
  • Shank Dia. 0.22 in
  • Shank Type - Machining Straight
  • Square Size 0.1650 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit 2B / 2B
  • Helix Angle 0 Degrees
  • Thread Size #12-24
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 in
  • Thread Limit 2B
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 65% Thread Drill Size 4.60 mm
  • Extended Neck Yes
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Series 7305
  • Shank Length 1.0600 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Style Straight Flute
  • Threads per Inch 24 TPI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list