Skip Content
TAP HAND-MAINT 7303 BF 7/16-20 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7303 BF 7/16-20 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11624
  • Mfr. Model # 7303-11624
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.05 lbs

Product Details

Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-taper. (7-10 pitches)

Technical Specs

  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Thread Length 1-7/16"
  • Item Hand Tap
  • Overall Length 3"
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.323"
  • Tap Thread Size 7/16"-20
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • List Number 7305
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list