Skip Content
TAP HAND-MAINT 7303 BF 5/8-11 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7303 BF 5/8-11 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11647
  • Mfr. Model # 7303-11647
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.3 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Number of Pieces 3
  • Includes Taper, Plug, Bottoming Chamfer, and Sets
  • Item Tap Set
  • Overall Length 4"
  • Thread Length 1-13/16"
  • Standards Class 2B
  • Thread Direction Right Hand
  • Shank Dia. 0.480"
  • Tap Grouping Tap Set
  • Tap Style Straight Flute (Hand)
  • List Number 7305
  • Number of Flutes 4
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Thread Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list