TAP HAND-MAINT 7303 BF 1IN-14 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND-MAINT 7303 BF 1IN-14 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11678
  • Mfr. Model # 7303-11678
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 600.0 lbs

Product Details

Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-bottoming. (1-2 pitches)

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 5"
  • Tap Style Straight Flute (Hand)
  • Thread Length 2.5"
  • Shank Dia. 0.8"
  • Standards ANSI
  • Tap Thread Size 1"-14
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit 2B
  • List Number 7303
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list