TAP HAND-MAINT 7303 BF 1/4-28 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND-MAINT 7303 BF 1/4-28 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11601
  • Mfr. Model # 7303-11601
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.05 lbs

Product Details

Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-plug. (3-5 pitches)

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 3"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28
  • Number of Pieces 1
  • Number of Flutes 3
  • List Number 7305
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Pitch Diameter Limit Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list