Skip Content
TAP HAND-MAINT 7303 BF 1/4-20 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7303 BF 1/4-20 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11599
  • Mfr. Model # 7303-11599
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.1 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Includes Taper, Plug, Bottoming Chamfer, and Sets
  • Item Tap Set
  • Overall Length 3"
  • Thread Length 1"
  • Standards Class 2B
  • Number of Pieces 3
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number 7305
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish Uncoated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list