Skip Content
TAP HAND-MAINT 7303 BF 1-1/8-7 SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7303 BF 1-1/8-7 SE

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11683
  • Mfr. Model # 7303-11683
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 5.92 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Tap Chamfer Bottoming, Plug, Taper
  • Overall Length 5"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Length 2.56
  • Shank Dia. 0.896"
  • Tap Thread Size 1-1/8"-7
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list