Skip Content
TAP HAND-MAINT 7303 BF 1-1/4-8 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND-MAINT 7303 BF 1-1/4-8 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11698
  • Mfr. Model # 7303-11698
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 1140.0 lbs

Product Details

Maintenance taps are ground thread taps made from high speed steel. For use by hand or for tapping under power. Chamfer-bottoming. (1-2 pitches)

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Overall Length 6"
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Thread Length 2.56
  • Standards ANSI
  • Shank Dia. 1.021"
  • Tap Thread Size 1-1/4"-8
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit 2B
  • Thread Direction Right Hand
  • List Number 7303
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNF

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list