TAP HAND-MAINT 7303 BF 1-1/2-6 SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND-MAINT 7303 BF 1-1/2-6 SE

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7303-11719
  • Mfr. Model # 7303-11719
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 520
  • Shipping Weight 5654.99 lbs

Product Details

Maintenance hand tap set. Set includes taper, plug and bottoming taps.

Technical Specs

  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 6"
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Length 3"
  • Shank Dia. 1.233"
  • Tap Grouping Tap
  • Tap Thread Size 1-1/2"-6

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list