Skip Content
TAP HAND BOTT OSBORN-M 1-8 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND BOTT OSBORN-M 1-8 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBZT09416
  • Mfr. Model # ZT09416
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Item Maintenance Tap
  • Overall Length 5-1/8"
  • Shank Dia. 0.8"
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list