Skip Content
TAP HAND BOTT HSS 1IN-12 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND BOTT HSS 1IN-12 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01464
  • Mfr. Model # TA01464
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.65 lbs

Product Details

HSS ground thread straight flute tap - fractional bottoming tap.

Technical Specs

  • Size 1"-12 NF
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Item Hand Tap
  • Tap Style Bottoming
  • Shank Dia. 0.8"
  • Overall Length 5-1/8"
  • Tap Thread Size 1"-12
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list