Skip Content
TAP HAND 5353 BF M7X1 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M7X1 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14792
  • Mfr. Model # 5353-14792
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.2 lbs

Product Details

Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M7 x 1, thread length 1-1/8 inch and 2-23/32 inches, 4 flutes.

Technical Specs

  • Includes One Each Taper 1C980, Plug 1C994, Bottoming 1C996
  • Overall Length 2-23/32"
  • Item Tap Set
  • Number of Pieces 3
  • Thread Length 1-1/8"
  • Standards Unified and American National Threads, USCTI
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number 5353
  • Pitch Diameter Limit D5
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List