TAP HAND 5353 BF M5X0.8 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5353 BF M5X0.8 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14777
  • Mfr. Model # 5353-14777
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.05 lbs

Product Details

Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M5 x 0.8, thread length 7/8 inch and 2-3/8 inches, 4 flutes.

Technical Specs

  • Number of Pieces 3
  • Item Tap Set
  • Includes One Each Taper, Plug, and Bottoming Chamfer
  • Overall Length 2.38"
  • Standards Unified and American National Threads, USCTI
  • Thread Length 0.88"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit D4
  • Tap Dimension Type Metric
  • List Number 5353
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Finish Uncoated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list