Skip Content
TAP HAND 5353 BF M4X0.7 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M4X0.7 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14758
  • Mfr. Model # 5353-14758
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.01 lbs

Product Details

Metric high speed steel plug hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Overall Length 2.13"
  • Item Hand Tap
  • Thread Length 0.75"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • List Number 5353
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list