Skip Content
TAP HAND 5353 BF M36X4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M36X4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14943
  • Mfr. Model # 5353-14943
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 1619.99 lbs

Product Details

Metric high speed steel bottoming hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Tap Style Bottoming
  • Overall Length 6.06"
  • Thread Direction Right Hand
  • Thread Length 3"
  • Standards ANSI
  • Shank Dia. 1.233"
  • Tap Thread Size M36-4.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Pitch Diameter Limit D9
  • List Number 5353
  • Tap Dimension Type Metric
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list