Skip Content
TAP HAND 5353 BF M2X0.4 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M2X0.4 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14728
  • Mfr. Model # 5353-14728
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 521
  • Shipping Weight 47.0 lbs

Product Details

Metric high speed steel bottoming hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Item Tap Set
  • Number of Flutes 3
  • Number of Pieces 3
  • Includes One Each Taper 1C932, Plug 1C934, Bottoming 1C936
  • Overall Length 1-3/4"
  • Thread Length 7/16"
  • Tap Style Straight Flute (Hand)
  • Standards Unified and American National Threads, USCTI
  • Thread Direction Right Hand
  • Pitch Diameter Limit D3
  • List Number 5353
  • Shank Dia. 0.141"
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M2-0.40
  • Tap Grouping Tap Set
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List