Skip Content
TAP HAND 5353 BF M24X3 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M24X3 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14912
  • Mfr. Model # 5353-14912
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 1.72 lbs

Product Details

Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M24 x 3, thread length 2-7/32 inch and 4-29/32 inches, 4 flutes.

Technical Specs

  • Includes One Each Taper 1E058, Plug 1E060, Bottoming 1E062
  • Item Tap Set
  • Number of Pieces 3
  • Overall Length 4-29/32"
  • Thread Direction Right Hand
  • Standards Unified and American National Threads, USCTI
  • Thread Length 2-7/32"
  • Shank Dia. 0.760"
  • Tap Grouping Tap Set
  • Tap Thread Size M24-3.00
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit D8
  • Tap Dimension Type Metric
  • List Number 5353
  • Tap Finish Uncoated
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List