TAP HAND 5353 BF M24X3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5353 BF M24X3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14910
  • Mfr. Model # 5353-14910
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 525.0 lbs

Product Details

Metric high speed steel plug hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Thread Length 2.25"
  • Item Hand Tap
  • Overall Length 4.91"
  • Standards ANSI
  • Shank Dia. 0.76"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size M24-3.00
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit D8
  • List Number 5353
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list