TAP HAND 5353 BF M2.5X0.45 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5353 BF M2.5X0.45 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14734
  • Mfr. Model # 5353-14734
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.01 lbs

Product Details

Metric high speed steel plug hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Item Hand Tap
  • Overall Length 1.81"
  • Thread Length 0.5"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • Tap Thread Size M2.5-0.45
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Pitch Diameter Limit D3
  • List Number 5353
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Tap Finish Bright

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list