Skip Content
TAP HAND 5353 BF M18X2.5 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M18X2.5 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14877
  • Mfr. Model # 5353-14877
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 225.0 lbs

Product Details

Metric high speed steel taper hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Thread Length 1-1/16"
  • Item Hand Tap
  • Overall Length 4.03"
  • Thread Direction Right Hand
  • Standards ANSI
  • Shank Dia. 0.542"
  • Tap Thread Size M18-2.50
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit D7
  • List Number 5353
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list