Skip Content
TAP HAND 5353 BF M16X2 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5353 BF M16X2 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5353-14864
  • Mfr. Model # 5353-14864
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.58 lbs

Product Details

Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M16 x 2, thread length 1-13/16 inch and 3-13/16 inches, 4 flutes.

Technical Specs

  • Number of Pieces 3
  • Includes One Each Taper, Plug, and Bottoming Chamfer
  • Item Tap Set
  • Overall Length 3.81"
  • Thread Length 1-13/16"
  • Standards Unified and American National Threads, USCTI
  • Shank Dia. 0.480"
  • Thread Direction Right Hand
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit D7
  • Tap Dimension Type Metric
  • List Number 5353
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list