Skip Content
TAP HAND 5305-TC TICN 8-32 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305-TC TICN 8-32 H3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15270
  • Mfr. Model # 5305-15270
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Straight Flute Tap
  • Shank Dia. 0.168"
  • List Number 5303TC
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size #8-32
  • Tap Grouping Tap
  • Thread Length 3/4"
  • Number of Pieces 1
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-1/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list