Skip Content
TAP HAND 5305 BF 8-36 H2 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 8-36 H2 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15304
  • Mfr. Model # 5305-15304
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.05 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 8, 36 threads per inch, thread length 3/4 inch and 2-1/8 inches.

Technical Specs

  • Size 8"
  • Pitch Diameter Limit H2
  • Tap Size 8
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 2.13"
  • Tap Style Straight Flute Hand Tap
  • Standards ANSI
  • Thread Length 0.75"
  • Shank Dia. 0.168"
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List