Skip Content
TAP HAND 5305 BF 8-32 H2 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 8-32 H2 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15277
  • Mfr. Model # 5305-15277
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 1.1 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 8, 32 threads per inch, thread length 3/4 inch and 2 3/8 inches in overall length.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 2.13"
  • Thread Length 0.75"
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.168"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • List Number 5305/2305
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Thread Size #8-32

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list