Skip Content
TAP HAND 5305 BF 6-32 H1 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 6-32 H1 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15228
  • Mfr. Model # 5305-15228
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.04 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 6, 32 threads per inch, thread length 11/16 inch and 2 inches in overall length.

Technical Specs

  • Size 6"
  • Tap Size 6
  • Pitch Diameter Limit H1
  • Tap Chamfer Bottoming, Plug, Taper
  • Thread Length 1-11/16"
  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Overall Length 2"
  • Standards ANSI
  • Shank Dia. 0.141"
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list