!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP HAND 5305 BF 6-32 H1 P

TAP HAND 5305 BF 6-32 H1 P

WIDIA GTD

TAP HAND 5305 BF 6-32 H1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP HAND 5305 BF 6-32 H1 P

TAP HAND 5305 BF 6-32 H1 P

WIDIA GTD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5305-15226
  • Mfr. Model # 5305-15226
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1949
  • Shipping Weight 6.87 lbs

Product Details

High speed steel ground thread taper machine screw hand tap.Versatile for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Item Hand Tap
  • Thread Standard UNC, UNJC
  • Tap Material High Speed Steel
  • Thread Length 11/16"
  • 75% Thread Drill Size #36
  • Class of Fit 2B, 3B
  • Number of Flutes 3
  • 55% Thread Drill Size #32
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Primary Material Application ISO Code N
  • Shank Dia. 0.141"
  • Shank Type - Machining Straight
  • Square Size 0.1100"
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H1 / 2B, 3B
  • Thread Size #6-32
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 2"
  • Thread Limit H1
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 65% Thread Drill Size #34
  • Extended Neck Yes
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Series 5305/2305
  • Shank Length 1.3100"
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Threads per Inch 32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list