Skip Content
TAP HAND 5305 BF 5-44 H2 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 5-44 H2 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15220
  • Mfr. Model # 5305-15220
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 2.2 lbs

Product Details

High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Thread Length 1-5/8"
  • Item Hand Tap
  • Overall Length 1.94"
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • List Number 5305
  • Tap Dimension Type Inch
  • Tap Thread Size #5-44
  • Tap Finish Uncoated
  • Tap Thread Type UNF

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list