Skip Content
TAP HAND 5305 BF 4-48 H2 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 4-48 H2 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15197
  • Mfr. Model # 5305-15197
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 6.25 lbs

Product Details

High speed steel ground thread plug machine screw hand tap. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Thread Length 1-9/16"
  • Overall Length 1.88"
  • Item Hand Tap
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • List Number 5305/2305
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size #4-48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list