Skip Content
TAP HAND 5305 BF 4-40 H2 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 4-40 H2 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15184
  • Mfr. Model # 5305-15184
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.2 lbs

Product Details

High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Thread Length 0.5"
  • Overall Length 1.81"
  • Standards ANSI
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Number of Flutes 3
  • List Number 5305
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list