Skip Content
TAP HAND 5305 BF 4-40 H2 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 4-40 H2 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15187
  • Mfr. Model # 5305-15187
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.05 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 4, 40 threads per inch, thread length 9/16 inch and 1-7/8 inches.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Number of Pieces 3
  • Includes One Each Taper, Plug, and Bottoming Chamfer
  • Item Tap Set
  • Overall Length 1.88"
  • Standards Unified and American National Threads
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • List Number 5305
  • Tap Thread Size #4-40
  • Tap Grouping Tap Set
  • Number of Flutes 3
  • Tap Style Straight Flute (Hand)
  • Thread Length 9/16"
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list