Skip Content
TAP HAND 5305 BF 3-48 H2 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 3-48 H2 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15156
  • Mfr. Model # 5305-15156
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Standards ANSI
  • Shank Dia. 0.141"
  • List Number 5305/5303
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Taper
  • Tap Thread Type UNC
  • Tap Finish Uncoated
  • Overall Length 1.81"
  • Thread Length 0.5"
  • Thread Direction Right Hand
  • Tap Thread Size #3-48
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Pitch Diameter Limit H2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list