Skip Content
TAP HAND 5305 BF 10-32 H1 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5305 BF 10-32 H1 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15347
  • Mfr. Model # 5305-15347
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.8 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 10, 32 threads per inch, thread length 7/8 inch and 2-3/8 inches.

Technical Specs

  • Size 10
  • Pitch Diameter Limit H1
  • Tap Size 10
  • Tap Chamfer Bottoming, Plug, Taper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list