TAP HAND 5305 BF 10-32 H1 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5305 BF 10-32 H1 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15346
  • Mfr. Model # 5305-15346
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 15.62 lbs

Product Details

High speed steel ground thread bottoming machine screw hand tap. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H1
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 2.38"
  • Tap Style Straight Flute (Hand)
  • Thread Length 0.88"
  • Standards ANSI
  • Shank Dia. 0.194"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • List Number 5305/2305
  • Tap Thread Type UNF
  • Tap Thread Size #10-32
  • Tap Finish Uncoated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list