Skip Content
TAP HAND 5305 BF 10-24 H2 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 10-24 H2 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15320
  • Mfr. Model # 5305-15320
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 1.1 lbs

Product Details

High speed steel ground thread taper machine screw hand tap.Versatile for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 2.38"
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Length 0.88"
  • Shank Dia. 0.168"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • List Number 5305
  • Tap Thread Type UNC
  • Tap Thread Size #10-24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list