Skip Content
TAP HAND 5305 BF 10-24 H2 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5305 BF 10-24 H2 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305-15323
  • Mfr. Model # 5305-15323
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 46.8 lbs

Product Details

Machine screw hand tap set includes taper, plug and bottoming. Size 5, 44 threads per inch, thread length 5/8 inch and 1-15/16 inches.

Technical Specs

  • Size 1"
  • Tap Size 10
  • Pitch Diameter Limit H2
  • Tap Chamfer Bottoming, Plug, Taper
  • Overall Length 2.38"
  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.88"
  • Shank Dia. 0.194"
  • Standards ANSI
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list