Skip Content
TAP HAND 5303S SH50 1IN-8 H4 P 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303S SH50 1IN-8 H4 P 4F

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303S19475
  • Mfr. Model # 5303S19475
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Finish Black Oxide
  • Item Straight Flute Tap
  • Material HSS
  • Pitch Diameter Limits H4
  • Size 1"
  • Pitch 8
  • Thread Type UNC
  • Standards ANSI
  • List Number 5303S
  • Shank Dia. 0.800"
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Thread Size 1"-8
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 5-1/8"
  • Thread Length 2-1/2"
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List