Skip Content
TAP HAND 5303 BF 9/16-18 H3 LH SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5303 BF 9/16-18 H3 LH SE

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14363
  • Mfr. Model # 5303-14363
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Includes One Plug 3FMR3, Taper 3FMR4, Bottoming 3FMR5
  • Item Tap Set
  • Number of Pieces 3
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand) Set
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Overall Length 3-19/32"
  • Thread Length 1-21/32"
  • List Number 5305L/5303L
  • Thread Direction Left Hand
  • Shank Dia. 0.429"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list