TAP HAND 5303 BF 9/16-12 H3 LH T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5303 BF 9/16-12 H3 LH T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14342
  • Mfr. Model # 5303-14342
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Overall Length 3-19/32"
  • Item Tap
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Number of Pieces 1
  • Thread Length 1-21/32"
  • Standards ANSI, USCTI 302
  • Pitch Diameter Limit H3
  • Thread Direction Left Hand
  • List Number 5305L/5303L
  • Shank Dia. 0.429"
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 9/16"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list