TAP HAND 5303 BF 9/16-12 H3 LH SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5303 BF 9/16-12 H3 LH SE

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14345
  • Mfr. Model # 5303-14345
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Includes One Plug 3FMP8, Taper 3FMP9, Bottoming 3FMR1
  • Item Tap Set
  • Number of Pieces 3
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Material High Speed Steel
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNC
  • Tap Grouping Tap Set
  • Tap Thread Size 9/16"-12
  • Number of Flutes 4
  • Thread Length 1-21/32"
  • Overall Length 3-19/32"
  • Shank Dia. 0.429"
  • Thread Direction Left Hand
  • List Number 5305L/5303L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list