Skip Content
TAP HAND 5303 BF 7/8-9 H4 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 7/8-9 H4 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14500
  • Mfr. Model # 5303-14500
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 1.1 lbs

Product Details

Fractional plug hand tap, size 7/8 inch, 9 threads per inch, thread length 2-7/32 inches and length 4-11/16 inches.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Plug
  • Thread Length 1-7/32"
  • Item Hand Tap
  • Overall Length 4.69"
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.697"
  • Tap Thread Size 7/8"-9
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5303
  • Tap Dimension Type Inch
  • Tap Material Vanadium High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Uncoated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list