Skip Content
TAP HAND 5303 BF 7/16-14 H3 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 7/16-14 H3 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14224
  • Mfr. Model # 5303-14224
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.25 lbs

Product Details

Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.

Technical Specs

  • Pitch Diameter Limit H3
  • Includes One Each Taper, Plug, and Bottoming Chamfer
  • Number of Pieces 3
  • Overall Length 3.16"
  • Item Tap Set
  • Standards Unified and American National Threads
  • Thread Direction Right Hand
  • Shank Dia. 0.323"
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap Set
  • Tap Style Straight Flute (Hand)
  • Number of Flutes 4
  • Thread Length 1-7/16"
  • List Number 5305/5303
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish Uncoated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list