Skip Content
TAP HAND 5303 BF 5/8-18 H3 LH SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5303 BF 5/8-18 H3 LH SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14409
  • Mfr. Model # 5303-14409
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Tap Set
  • Includes One Plug 3FMT2, Taper 3FMT3, Bottoming 3FMT4
  • Number of Pieces 3
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand) Set
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Pitch Diameter Limit H3
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap Set
  • Overall Length 3-13/16"
  • Number of Flutes 4
  • Thread Length 1-13/16"
  • Thread Direction Left Hand
  • Shank Dia. 0.480"
  • List Number 5305L/5303L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list