TAP HAND 5303 BF 5/8-11 H3 LH SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP HAND 5303 BF 5/8-11 H3 LH SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14386
  • Mfr. Model # 5303-14386
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Includes One Plug 3FMR7, Taper 3FMR8, Bottoming 3FMR9
  • Item Tap Set
  • Number of Pieces 3
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand)
  • Tap Chamfer Bottoming, Plug, Taper
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Tap Grouping Tap Set
  • Tap Thread Size 5/8"-11
  • Overall Length 3-13/16"
  • Number of Flutes 4
  • Thread Length 1-13/16"
  • Thread Direction Left Hand
  • List Number 5305L/5303L
  • Shank Dia. 0.480"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list