Skip Content
TAP HAND 5303 BF 5/16-18 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 5/16-18 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14094
  • Mfr. Model # 5303-14094
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.01 lbs

Product Details

Bottoming fractional hand taps is a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Thread Length 1-1/8"
  • Item Tap
  • Overall Length 2.72"
  • Standards ANSI, Unified and American National Threads
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-18
  • Number of Flutes 4
  • Number of Pieces 1
  • Tap Dimension Type Inch
  • List Number 5303
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list