TAP HAND 5303 BF 3/8-16 H3 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5303 BF 3/8-16 H3 T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14157
  • Mfr. Model # 5303-14157
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.08 lbs

Product Details

High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Overall Length 2.94"
  • Item Tap
  • Thread Length 1.25"
  • Standards ANSI, Unified and American National Threads
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5303
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list