TAP HAND 5303 BF 3/4-10 H3 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5303 BF 3/4-10 H3 SET

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14451
  • Mfr. Model # 5303-14451
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.95 lbs

Product Details

Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.

Technical Specs

  • Pitch Diameter Limit H3
  • Item Tap Set
  • Includes One Each Taper, Plug, and Bottoming Chamfer
  • Number of Pieces 3
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Standards Unified and American National Threads
  • Shank Dia. 0.590"
  • Thread Direction Right Hand
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • List Number 5305/5303
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type UNC

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list