TAP HAND 5303 BF 3/4-10 H3 LH T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND 5303 BF 3/4-10 H3 LH T

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14452
  • Mfr. Model # 5303-14452
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • Shank Dia. 0.590"
  • List Number 5305L/5303L
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Thread Type UNC
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Overall Length 4-1/4"
  • Number of Pieces 1
  • Number of Flutes 4
  • Thread Length 2"
  • Pitch Diameter Limit H3
  • Thread Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list