Skip Content
TAP HAND 5303 BF 1IN-14 H4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP HAND 5303 BF 1IN-14 H4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5303-14570
  • Mfr. Model # 5303-14570
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 110.23 lbs

Product Details

Bottoming fractional hand taps is a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Style Straight Flute Hand Tap
  • Item Hand Tap
  • Overall Length 5.13"
  • Thread Length 2.5"
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.8"
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • List Number 5303
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Type UNS
  • Tap Thread Size 1"-14

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list